KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jack, Bottle

WESTWARD| Zoro #: G1065757| Mfr #: 3ZC61

$54.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Capacity: 8 tons
Lifting Height Min.: 8-7/8"
Base Size: 4-3/4" x 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065757 Mfr #: 3ZC61
Lifting Capacity: 8 tonsLifting Height Min.: 8-7/8"
Base Size: 4-3/4" x 4-3/4"Extension Screw: 2-3/4""
Standards: ASME-PALDHydraulic Stroke: 6"
Type: Side PumpLifting Height Max.: 17-5/8"
Finish: Durable Baked Blue EnamelItem: Bottle Jack
Country of Origin (subject to change): China

Description

Bottle Jack, Side Pump, - Construction, Lifting Capacity 8 tons, Lifting Height Min. 9-1/4 In., Lifting Height Max. 17-5/8 In., Hydraulic Stroke 5-3/4 In., Extension Screw 2-3/4 In. In., - Strokes to Extend Piston 1 In, - Saddle, Base Size 4-3/4 In. x 4-3/4 In., Durable Baked Blue Enamel Finish, Recommended Air Supply -, ASME/ANSI-PALD Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews