Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Jack, Bottle

WESTWARD| Zoro #: G1443364| Mfr #: 3ZC63

$123.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Durable Baked Blue Enamel
Lifting Capacity: 20 tons
Item: Bottle Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443364 Mfr #: 3ZC63
Finish: Durable Baked Blue EnamelLifting Capacity: 20 tons
Item: Bottle JackType: Side Pump
Standards: ASME-PALDLifting Height Max.: 18-5/8"
Lifting Height Min.: 9-1/2"Extension Screw: 3-1/8"
Base Size: 6-1/4" x 5-7/8"Hydraulic Stroke: 6"
Country of Origin (subject to change): China

Description

Hydraulic Bottle Jack, Lifting Capacity 20 Tons, Lowered Saddle Height 9 1/2 Inches, Raised Saddle Height 18 5/8 Inches, Base Size 6 1/4 x 5 7/8 Inches, Extension Screw 3 1/8 Inches, Adjustable Extendable Screw with Cleated Saddle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews