KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jack, Bottle

WESTWARD| Zoro #: G2180552| Mfr #: 3ZC64

$222.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Side Pump
Standards: ASME-PALD
Lifting Height Min.: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180552 Mfr #: 3ZC64
Type: Side PumpStandards: ASME-PALD
Lifting Height Min.: 11"Lifting Capacity: 30 tons
Finish: Durable Baked Blue EnamelLifting Height Max.: 18"
Base Size: 8-1/8 x 6-7/8"Hydraulic Stroke: 7"
Country of Origin (subject to change): China

Description

Hydraulic Bottle Jack, Lifting Capacity 30 Tons, Lowered Saddle Height 11 Inches, Raised Saddle Height 18 Inches, Base Size 8 1/8 x 6 7/8 Inches, For Extra Heavy Duty Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews