DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, 1/2 In, Carbide, 118Deg

WESTWARD| Zoro #: G1047532| Mfr #: 5VPD1

$105.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047532 Mfr #: 5VPD1
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 1/2"
Flute Length: 3"Decimal Equivalent: 0.5000
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/2"Drill Bit Finish: Bright
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/4 In., Shank Dia. 1/2 In., Flute Length 3 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews