KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 13/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1161614| Mfr #: 5VPA2

$23.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161614 Mfr #: 5VPA2
Coolant Through: NoOverall Length: 3"
Point Type: Conventional PointShank Dia.: 13/64"
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 13/64"
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.2031Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1-3/4"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Overall Length 3 In., Grade General Purpose, Shank Dia. 13/64 In., Flute Length 1-3/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews