Westward
15/32" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VPC9
Zoro # G0270724
$103.67
10% off
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Bright
Explore More Products
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit 401J66
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide 5TVJ4
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt 401J57
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF9
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL57
- WESTWARD F HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLW1
- WESTWARD Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VPE1
- WESTWARD 9/32" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDH0
- WESTWARD C 4" Cobalt 135 Deg. Jobber Length Drill Bit 6PRJ6
- DRILL AMERICA #66 Cobalt Jobber Length Drill Bit DWDCO66
- WESTWARD 135 Deg. Jobber Length Drill Bit 401J76
- Westward Jobber Length Drill Bits