KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 15/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G2266381| Mfr #: 5VPA4

$28.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3-1/4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266381 Mfr #: 5VPA4
Coolant Through: NoOverall Length: 3-1/4"
Point Type: Conventional PointShank Dia.: 15/64"
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 15/64"
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.2344Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 2"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/4 In., Shank Dia. 15/64 In., Flute Length 2 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews