Jobber Drill, 17/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G0794272| Mfr #: 5VPA6

$36.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeDrill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794272 Mfr #: 5VPA6
Grade: General PurposeDrill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional InchDrill Bit Finish: Bright
Flute Type: SpiralApplication: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesDecimal Equivalent: 0.2656
Overall Length: 3-1/2"Item: Jobber Drill Bit
Coolant Through: NoDrill Bit Material: Solid Carbide
Drill Bit Size: 17/64"Point Type: Conventional Point
Shank Dia.: 17/64"Flute Length: 2-1/8"
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Overall Length 3-1/2 In., Grade General Purpose, Shank Dia. 17/64 In., Flute Length 2-1/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews