PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill, 1/8 In, Carbide, 118Deg

WESTWARD| Zoro #: G0516214| Mfr #: 5TVY2

$15.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516214 Mfr #: 5TVY2
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 1/8"
Flute Length: 1-1/4"Decimal Equivalent: 0.1250
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 2-1/4"
Drill Bit Point Angle: 118 DegreesApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/8"Drill Bit Finish: Bright
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/4 In., Shank Dia. 1/8 In., Flute Length 1-1/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews