Jobber Drill, 23/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1417272| Mfr #: 5VPC2

$59.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417272 Mfr #: 5VPC2
Coolant Through: NoOverall Length: 4"
Point Type: Conventional PointShank Dia.: 23/64"
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 23/64"
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.3594Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 2-1/2"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4 In., Shank Dia. 23/64 In., Flute Length 2-1/2 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews