SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 25/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1049291| Mfr #: 5VPC4

$72.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049291 Mfr #: 5VPC4
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 25/64"
Flute Length: 2-7/8"Decimal Equivalent: 0.3906
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4-1/2"
Drill Bit Point Angle: 118 DegreesApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 25/64"Drill Bit Finish: Bright
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Shank Dia. 25/64 In., Flute Length 2-7/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews