KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 27/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1936654| Mfr #: 5VPC6

$96.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 4-1/2"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936654 Mfr #: 5VPC6
Coolant Through: NoOverall Length: 4-1/2"
Point Type: Conventional PointShank Dia.: 10.70mm
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 27/64"
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.4219Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 2-7/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Shank Dia. 10.7mm, Flute Length 2-7/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews