SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 29/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1879281| Mfr #: 5VPC8

$101.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879281 Mfr #: 5VPC8
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 29/64"
Flute Length: 4-3/16"Decimal Equivalent: 0.4531
Coolant Through: NoGrade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 29/64"Drill Bit Finish: Bright
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/4 In., Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews