KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 31/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G1110173| Mfr #: 5VPD0

$109.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 4-3/4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110173 Mfr #: 5VPD0
Coolant Through: NoOverall Length: 4-3/4"
Point Type: Conventional PointDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 31/64"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.4844
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 4-3/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-3/4 In., Flute Length 4-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews