KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 5/16 In, Carbide, 118Deg

WESTWARD| Zoro #: G2274151| Mfr #: 5VPA9

$31.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3-3/4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274151 Mfr #: 5VPA9
Coolant Through: NoOverall Length: 3-3/4"
Point Type: Conventional PointDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 5/16"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.3125
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 3-3/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/4 In., Flute Length 3-3/16 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews