BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, 5/32 In, Carbide, 118Deg

WESTWARD| Zoro #: G0901442| Mfr #: 5TVY4

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901442 Mfr #: 5TVY4
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: General Purpose
Coolant Through: NoItem: Jobber Drill Bit
Flute Length: 1-3/8"Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.1562Drill Bit Size: 5/32"
Point Type: Conventional PointDrill Bit Finish: Bright
Drill Bit Material: Solid CarbideOverall Length: 2-1/2"
Application: For Drilling Holes into Harden Steel MaterialCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Overall Length 2-1/2 In., Grade General Purpose, Flute Length 1-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews