Jobber Drill, 7/16 In, Carbide, 118Deg

WESTWARD| Zoro #: G1492452| Mfr #: 5VPC7

$96.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492452 Mfr #: 5VPC7
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointFlute Length: 2-7/8"
Decimal Equivalent: 0.4375Coolant Through: No
Grade: General PurposeDrill Bit Material: Solid Carbide
Overall Length: 4-1/2"Drill Bit Point Angle: 118 Degrees
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 7/16"
Drill Bit Finish: BrightCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Flute Length 2-7/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews