KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 7/32 In, Carbide, 118Deg

WESTWARD| Zoro #: G1935735| Mfr #: 5VPA3

$25.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935735 Mfr #: 5VPA3
Coolant Through: NoOverall Length: 3"
Point Type: Conventional PointDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 7/32"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2188
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 1-3/4"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3 In., Flute Length 1-3/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews