SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 9/64 In, Carbide, 118Deg

WESTWARD| Zoro #: G0409841| Mfr #: 5TVY3

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409841 Mfr #: 5TVY3
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointFlute Length: 1-3/8"
Decimal Equivalent: 0.1406Coolant Through: No
Grade: General PurposeDrill Bit Material: Solid Carbide
Overall Length: 2-1/2"Drill Bit Point Angle: 118 Degrees
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 9/64"
Drill Bit Finish: BrightCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/2 In., Flute Length 1-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews