Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10 Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0243555
  • Mfr #: 5PLZ1
$3.21
  • Drill Bit Grouping: Drill Bit
  • Shank Dia.: 0.1935"
  • Material: Cobalt
See full product details
Orders over $50 ship free.

Westward #5PLZ1 Specifications

  • Zoro #: G0243555
  • Mfr #: 5PLZ1
Drill Bit Grouping: Drill Bit Shank Dia.: 0.1935"
Material: Cobalt Overall Length: 3-5/8"
Drill Bit Size: #10 Flute Length: 2-5/16"
Drill Bit Finish: Straw/Bronze Number of Pieces: 1
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Wire
Decimal Equivalent: 0.1935 Drill Bit Material: Cobalt
Point Type: Split point Item: Jobber Drill Bit
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials Grade: Heavy Duty
Flute Type: Spiral Standards: Not Rated
Coolant Fed: Non-Coolant Through Shank Type: Round
Number of Flutes: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade Heavy Duty, Shank Dia. 0.1935 In., Flute Length 2-5/16 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Westward #5PLZ1