KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, Cobalt, Amber, #16

WESTWARD| Zoro #: G2240217| Mfr #: 5PLZ7

$4.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1770
Overall Length: 3-3/8"
Drill Bit Finish: Straw/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240217 Mfr #: 5PLZ7
Decimal Equivalent: 0.1770Overall Length: 3-3/8"
Drill Bit Finish: Straw/BronzeCutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Drill Bit Dimension Type: WireApplication: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Flute Type: SpiralDrill Bit Material: Cobalt Steel
Shank Dia.: 0.1770"Drill Bit Size: #16
Point Type: Split pointFlute Length: 2-3/16"
Coolant Through: NoDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews