Jobber Drill Bit, Cobalt, Amber, #17

WESTWARD| Zoro #: G1343937| Mfr #: 5PLZ8

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1730"
Flute Length: 2-3/16"
Drill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343937 Mfr #: 5PLZ8
Shank Dia.: 0.1730"Flute Length: 2-3/16"
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Overall Length: 3-3/8"Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Drill Bit Size: #17Cutting Direction: Right Hand
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Dimension Type: WireDecimal Equivalent: 0.1730
Coolant Through: NoFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: Straw/Bronze
Drill Bit Material: Cobalt SteelCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1730 In., Flute Length 2-3/16 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews