SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, Cobalt, Amber, #19

WESTWARD| Zoro #: G2466441| Mfr #: 5PMA0

$4.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1660Overall Length: 3-1/4"Drill Bit Finish: Straw/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466441 Mfr #: 5PMA0
Decimal Equivalent: 0.1660Overall Length: 3-1/4"
Drill Bit Finish: Straw/BronzeCutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Drill Bit Dimension Type: WireApplication: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Flute Type: SpiralDrill Bit Material: Cobalt Steel
Shank Dia.: 0.1660"Drill Bit Size: #19
Point Type: Split pointFlute Length: 2-1/8"
Coolant Through: NoDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1660, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.1660 In., Flute Length 2-1/8 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews