PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Amber, #2

WESTWARD| Zoro #: G1150676| Mfr #: 5PLY3

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: #2Drill Bit Material: Cobalt SteelFlute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150676 Mfr #: 5PLY3
Drill Bit Size: #2Drill Bit Material: Cobalt Steel
Flute Type: SpiralShank Dia.: 0.2210"
Drill Bit Finish: Straw/BronzeDrill Bit Grouping: Drill Bit
Drill Bit Dimension Type: WireCoolant Through: No
Grade: Heavy DutyOverall Length: 3-7/8"
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum MaterialsDrill Bit Point Angle: 135 Degrees
Cutting Direction: Right HandDecimal Equivalent: 0.2210
Item: Jobber Drill BitFlute Length: 2-5/8"
Point Type: Split pointCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-7/8 In., Grade Heavy Duty, Shank Dia. 0.2210 In., Flute Length 2-5/8 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews