KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, Cobalt, Amber, #3

WESTWARD| Zoro #: G0997333| Mfr #: 5PLY4

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997333 Mfr #: 5PLY4
Point Type: Split pointFlute Type: Spiral
Cutting Direction: Right HandDecimal Equivalent: 0.2130
Overall Length: 3-3/4"Flute Length: 2-1/2"
Grade: Heavy DutyApplication: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Shank Dia.: 0.2130"Drill Bit Size: #3
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Coolant Through: NoItem: Jobber Drill Bit
Drill Bit Dimension Type: WireDrill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews