DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Amber, #35

WESTWARD| Zoro #: G1638716| Mfr #: 5PMC6

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638716 Mfr #: 5PMC6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-5/8"Point Type: Split point
Shank Dia.: 0.1100"Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #35Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.1100
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/2"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #35, Decimal Equivalent 0.1100, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 0.1100 In., Flute Length 1-1/2 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews