PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Amber, #39

WESTWARD| Zoro #: G0346622| Mfr #: 5PMD0

$1.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346622 Mfr #: 5PMD0
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-3/8"Point Type: Split point
Shank Dia.: 0.0995"Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #39Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.0995
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.0995 In., Flute Length 1-3/8 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews