BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, Cobalt, Amber, #41

WESTWARD| Zoro #: G2173062| Mfr #: 5PMD2

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-3/8"Drill Bit Material: Cobalt SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173062 Mfr #: 5PMD2
Flute Length: 1-3/8"Drill Bit Material: Cobalt Steel
Item: Jobber Drill BitDrill Bit Size: #41
Point Type: Split pointDecimal Equivalent: 0.0960
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: Straw/BronzeOverall Length: 2-1/4"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.0960"
Flute Type: SpiralApplication: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Drill Bit Dimension Type: WireCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #41, Decimal Equivalent 0.0960, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 0.0960 In., Flute Length 1-3/8 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews