Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#43 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0444193
  • Mfr #: 5PMD4

$1.69

  • Grade: Heavy Duty
  • Drill Bit Grouping: Drill Bit
  • Flute Type: Spiral
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #5PMD4 Specifications

  • Zoro #: G0444193
  • Mfr #: 5PMD4
Grade: Heavy Duty Drill Bit Grouping: Drill Bit
Flute Type: Spiral Coolant Through: No
Drill Bit Size: #43 Item: Jobber Drill Bit
Flute Length: 1-1/4" Cutting Direction: Right Hand
Decimal Equivalent: 0.0890 Material: Cobalt
Drill Bit Finish: Straw/Bronze Number of Pieces: 1
Point Type: Split point Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Shank Dia.: 0.0890" Drill Bit Material: Cobalt
Drill Bit Dimension Type: Wire Overall Length: 2-1/4"
Drill Bit Point Angle: 135 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #43, Decimal Equivalent 0.0890, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 0.0890 In., Flute Length 1-1/4 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews of Westward #5PMD4