20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Jobber Drill Bit, Cobalt, Amber, #53

WESTWARD| Zoro #: G0931856| Mfr #: 5PME4

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Jobber Drill Bit
  • Flute Length: 7/8"
  • Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931856 Mfr #: 5PME4
Item: Jobber Drill BitFlute Length: 7/8"
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum MaterialsDrill Bit Point Angle: 135 Degrees
Coolant Through: NoOverall Length: 1-7/8"
Drill Bit Material: Cobalt SteelPoint Type: Split point
Grade: Heavy DutyDrill Bit Finish: Straw/Bronze
Flute Type: SpiralDrill Bit Dimension Type: Wire
Cutting Direction: Right HandDecimal Equivalent: 0.0595
Drill Bit Grouping: Drill BitShank Dia.: 0.0595"
Drill Bit Size: #53Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #53, Decimal Equivalent 0.0595, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 0.0595 In., Flute Length 7/8 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews