Shop Alternate Products
This Product is Discontinued
Westward
#55 Cobalt TiN 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5PME6
Zoro # G0866336
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0520