Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#59 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0519136
  • Mfr #: 5PMF0

$1.68

  • Number of Pieces: 1
  • Drill Bit Grouping: Drill Bit
  • Overall Length: 1-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #5PMF0 Specifications

  • Zoro #: G0519136
  • Mfr #: 5PMF0
Number of Pieces: 1 Drill Bit Grouping: Drill Bit
Overall Length: 1-5/8" Cutting Direction: Right Hand
Drill Bit Finish: Straw/Bronze Material: Cobalt
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Drill Bit Material: Cobalt Shank Dia.: 0.041"
Item: Jobber Drill Bit Drill Bit Size: #59
Drill Bit Dimension Type: Wire Flute Length: 11/16"
Decimal Equivalent: 0.0410 Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Point Type: Split point Flute Type: Spiral
Grade: Heavy Duty Coolant Fed: Non-Coolant Through
Closeout: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #59, Decimal Equivalent 0.0410, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 0.041 In., Flute Length 11/16 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials, 1

Reviews of Westward #5PMF0