Jobber Drill Bit, Cobalt, Amber, #9

WESTWARD| Zoro #: G1518081| Mfr #: 5PLZ0

$3.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518081 Mfr #: 5PLZ0
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-5/8"Point Type: Split point
Shank Dia.: 0.1960"Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #9Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.1960
Application: For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 2-7/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #9, Decimal Equivalent 0.1960, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1960 In., Flute Length 2-7/16 In., Point Type Split Point, For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials

Reviews