PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 11/32 In

WESTWARD| Zoro #: G0904565| Mfr #: 5XM52

$8.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-3/4"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904565 Mfr #: 5XM52
Overall Length: 4-3/4"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-7/16"
Flute Type: SpiralDecimal Equivalent: 0.3438
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumShank Dia.: 0.344"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 11/32"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Grade: Heavy DutyCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 0.344 In., Flute Length 3-7/16 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews