SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, Cobalt, Straw, 11/64 In

WESTWARD| Zoro #: G0523747| Mfr #: 5XM41

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523747 Mfr #: 5XM41
Overall Length: 3-1/4"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-1/4"
Flute Type: SpiralDecimal Equivalent: 0.1719
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumShank Dia.: 0.172"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 11/64"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Grade: Heavy DutyCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/4 In., Grade Heavy Duty, Shank Dia. 0.172 In., Flute Length 2-1/4 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews