BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, Cobalt, Straw, 1/2 In

WESTWARD| Zoro #: G2083627| Mfr #: 2UFD1

$26.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-1/2"Drill Bit Material: Cobalt SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083627 Mfr #: 2UFD1
Flute Length: 4-1/2"Drill Bit Material: Cobalt Steel
Item: Jobber Drill BitDrill Bit Size: 1/2"
Point Type: Split pointDecimal Equivalent: 0.5000
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: Straw/BronzeOverall Length: 6"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.500"
Flute Type: SpiralApplication: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 0.500 In., Flute Length 4-1/2 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews