SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, Cobalt, Straw, 1/4 In

WESTWARD| Zoro #: G2365361| Mfr #: 2UFC6

$8.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365361 Mfr #: 2UFC6
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.250"
Flute Length: 2-3/4"Decimal Equivalent: 0.2500
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4"
Drill Bit Point Angle: 135 DegreesApplication: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/4"Cutting Direction: Right Hand
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 0.2500 In., Flute Length 2-3/4 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews