KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 15/64 In

WESTWARD| Zoro #: G1753525| Mfr #: 5XM45

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753525 Mfr #: 5XM45
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-7/8"Point Type: Split point
Shank Dia.: 0.234"Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 15/64"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.2344
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 2-5/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.2344 In., Flute Length 2-5/8 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews