Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jobber Drill Bit, Cobalt, Straw, 17/64 In

  • Zoro #: G0498382
  • Mfr #: 5XM47

$5.18

  • Point Type: Split point
  • Flute Type: Spiral
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #5XM47 Specifications

  • Zoro #: G0498382
  • Mfr #: 5XM47
Point Type: Split point Flute Type: Spiral
Item: Jobber Drill Bit Drill Bit Size: 17/64"
Flute Length: 2-7/8" Application: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Drill Bit Material: Cobalt Steel Shank Dia.: 0.266"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2656
Drill Bit Finish: Straw/Bronze Drill Bit Point Angle: 135 Degrees
Number of Pieces: 1 Grade: Heavy Duty
Drill Bit Dimension Type: Fractional Inch Overall Length: 4-1/8"
Coolant Through: No Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade Heavy Duty, Shank Dia. 0.266 In., Flute Length 2-7/8 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews of Westward #5XM47