DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 23/64 In

WESTWARD| Zoro #: G0425135| Mfr #: 5XM53

$7.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/Bronze
Flute Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425135 Mfr #: 5XM53
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Flute Length: 3-1/2"Drill Bit Dimension Type: Fractional Inch
Overall Length: 4-7/8"Drill Bit Point Angle: 135 Degrees
Point Type: Split pointGrade: Heavy Duty
Drill Bit Size: 23/64"Flute Type: Spiral
Decimal Equivalent: 0.3594Drill Bit Grouping: Drill Bit
Cutting Direction: Right HandApplication: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.3594 In., Flute Length 3-1/2 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews