SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, Cobalt, Straw, 27/64 In

WESTWARD| Zoro #: G2455695| Mfr #: 5XM57

$10.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455695 Mfr #: 5XM57
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 3-15/16"
Decimal Equivalent: 0.4219Coolant Through: No
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 5-3/8"Drill Bit Point Angle: 135 Degrees
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 27/64"
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.4219 In., Flute Length 3-15/16 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews