KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 29/64 In

WESTWARD| Zoro #: G0627602| Mfr #: 5XM59

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627602 Mfr #: 5XM59
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-5/8"Point Type: Split point
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 29/64"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
Decimal Equivalent: 0.4531Application: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Drill Bit Point Angle: 135 DegreesFlute Length: 4-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.4531 In., Flute Length 4-1/8 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews