PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 31/64 In

WESTWARD| Zoro #: G1418995| Mfr #: 5XM61

$14.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-3/8"Drill Bit Point Angle: 135 DegreesDrill Bit Size: 31/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418995 Mfr #: 5XM61
Flute Length: 4-3/8"Drill Bit Point Angle: 135 Degrees
Drill Bit Size: 31/64"Point Type: Split point
Overall Length: 5-7/8"Drill Bit Finish: Straw/Bronze
Cutting Direction: Right HandGrade: Heavy Duty
Drill Bit Grouping: Drill BitFlute Type: Spiral
Coolant Through: NoApplication: For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Drill Bit Dimension Type: Fractional InchItem: Jobber Drill Bit
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.4844
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.4844 In., Flute Length 4-3/8 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews