Jobber Drill Bit, Cobalt, Straw, 3/32 In

WESTWARD| Zoro #: G0843254| Mfr #: 5XM36

$2.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843254 Mfr #: 5XM36
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointFlute Length: 1-1/4"
Decimal Equivalent: 0.0938Coolant Through: No
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 2-1/4"Drill Bit Point Angle: 135 Degrees
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 3/32"
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.0938 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews