DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Bit, Cobalt, Straw, 3/8 In

WESTWARD| Zoro #: G1237336| Mfr #: 2UFC8

$16.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/Bronze
Flute Length: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237336 Mfr #: 2UFC8
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Flute Length: 3-5/8"Shank Dia.: 0.375"
Drill Bit Dimension Type: Fractional InchOverall Length: 5"
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Size: 3/8"
Flute Type: SpiralDecimal Equivalent: 0.3750
Drill Bit Grouping: Drill BitCutting Direction: Right Hand
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumItem: Jobber Drill Bit
Coolant Through: NoCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade Heavy Duty, Shank Dia. 0.375 In., Flute Length 3-5/8 In., Point Type Split Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews