Jobber Drill Bit, Cobalt, Straw, 5/32 In

WESTWARD| Zoro #: G1315763| Mfr #: 5XM40

$3.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315763 Mfr #: 5XM40
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-1/8"Point Type: Split point
Shank Dia.: 0.156"Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 5/32"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.1562
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.1562 In., Flute Length 2 In., Point Type Split Point, List Number -, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium

Reviews