SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, Cobalt, Straw, 5/64 In

WESTWARD| Zoro #: G0832772| Mfr #: 5XM35

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832772 Mfr #: 5XM35
Overall Length: 2"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 1"
Flute Type: SpiralDecimal Equivalent: 0.0781
Application: For Cast Iron, High Temperature Alloys, Stainless Steel And TitaniumShank Dia.: 0.078"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 5/64"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Grade: Heavy DutyCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 0.078 In., Flute Length 1 In., Point Type Conventional Point, For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium, 1

Reviews