Shop Alternate Products
This Product is Discontinued
Westward
Jobber Drill Bit, Cobalt, Straw, 7/16 In (Discontinued)
Mfr # 2UFC9
Zoro # G2381556
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel