BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black, 11/32 In

WESTWARD| Zoro #: G0461456| Mfr #: 2UFE3

$4.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-7/16"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461456 Mfr #: 2UFE3
Flute Length: 3-7/16"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: 11/32"
Point Type: Split pointDecimal Equivalent: 0.3438
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: Black OxideOverall Length: 4-3/4"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.344"
Flute Type: SpiralApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 0.344 In., Flute Length 3-7/16 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews