Westward
Jobber Drill Bit, HSS, Black, 13/64 In
Mfr # 4UL51
Zoro # G1413596
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL65
- WESTWARD #38 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMC9
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit 401J71
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRA8
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE1
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL56
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV5
- WESTWARD 133.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRH4
- WESTWARD 49.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6NTC3
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 C22715
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit 24225
- Westward Jobber Length Drill Bits